-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Bore Dia. | 5/8" |
| Bore Type | Finished |
| Face Width | 1 3/8" to 2" |
| Material | Cast Iron |
| No. Of Grooves | 2 |
| Outside Dia. | 3.35" |
| Overall Length | 3" |
|---|---|
| Pitch Dia. (3l) | 1.9" to 2.7" |
| Pitch Dia. (4l/a) | 2 1/5" to 3 1/5" |
| Pitch Dia. (5l/b) | 2 3/5" to 3 2/5" |
| Series | VP Series |
| Suitable For Use With | Gripbelt 3L, 4L/A And 5L/B Cross Section FHP V-Belt |
| Height (cm) | 8.51 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 8.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.5525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)