-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Adjustment Method | Manual Turn |
| Belt Series | 3L, 4L, A, 5L, B, 5V Series |
| Bore Dia. | 3/4" |
| Bore Type | Finished |
| Bushing Type | No Bushing |
| Face Width | 1 5/8" to 2 3/8" |
| Keyway | Yes |
| Material | Cast Iron |
| Max. Belt Width | 0.656" |
| Max. Face Width | 2 1/8" |
| Max. Pitch Dia. | 6.3" |
| Min. Belt Width | 3/8" |
| Min. Face Width | 1 3/8" |
|---|---|
| Min. Pitch Dia. | 4 1/2" |
| Min. Plain Bore | No |
| No. Of Grooves | 2 |
| Outside Dia. | 5.95" |
| Overall Length | 3 1/4" |
| Pitch Dia. (5v) | 4.7" to 5.9" |
| Pitch Dia. (a) | 4 2/5" to 5 2/5" |
| Pitch Dia. (b) | 4.7" to 5.9" |
| Series | 2VP Series |
| Suitable For Use With | Gripbelt 4L/A, 5L/B And 5V Cross Section FHP V-Belt |
| System Of Measurement | Imperial |
| Type | Type 5 |
| Height (cm) | 15.11 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 15.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.581 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)