-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 3A |
| Best Efficiency Flow Rate @ Head | 65 GPM @ 11 ft. |
| Compatible Discharge Pipe Size | 2 1/2" |
| Compatible Media Type | Water |
| Compatible Pipe Size | 2 1/2" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Face To Face Dimension | 10" |
| Flange Or Union Included | Yes |
| For Pipe Size | 2 1/2" |
| For Use With | Potable Systems |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Bronze |
| Hp | 1/4 hp |
| Impeller Material | Steel |
| Loop Configuration | Open |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 10 Ft. | 65 GPM |
| Max. Flow Rate @ 15 Ft. | 17 GPM |
| Max. Flow Rate @ 5 Ft. | 97 GPM |
| Max. Flow Rate @ Head | 110 GPM @ 2.5 ft. |
| Max. Head | 16 ft. |
| Max. Media Temp. | 225°F |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Rpm | 1725 RPM |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 5 Feet Of Head | 97 GPM |
| Mechanical Seal | Bell And Gossett Motor |
| Media Type | Water |
| Min. Flow Rate @ Head | 17 GPM @ 15 ft. |
| Mounting Material | Bronze |
| No. Of Speeds | 1 |
| Overall Length | 17 1/4" |
| Overall Width | 10" |
| Phase | 1 |
| Phase And Brand | Bell & Gossett Single Phase |
| Pump Housing Material | Bronze |
| Pump Size | 1AAB |
| Pump Type | 3 Piece |
| Series | 2-1/2 AB Series |
| Series Family | Series 2-1/2" |
| Shaft Material | Carbon Ceramic |
| Shut-off | 16 ft. |
| Thermal Protection | Yes |
| Voltage | 115V AC |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 29.97 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)