-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Pad |
|---|---|
| Color | Black |
| Durometer | 50A |
| Maximum Operating Temperature | 120°C |
| Minimum Operating Temperature | 0°C |
| Pad Color | Black |
| Pad Dia. | 32 mm |
| Pad Height | 14.5 mm |
|---|---|
| Pad Material | NBR |
| Pad Type | Flat |
| Temp. Range | 0°C to +120°C |
| Temperature Range | 0°C to 120°C |
| Vacuum Port | Plain Pad Without Adapter |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 1.78 |
| Width (cm) | 3.05 |
| HS Code | 8412909035 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)