-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Gantry Crane |
|---|---|
| Adjustable Height | Yes |
| Assembled Depth | 239 3/4" |
| Assembled Height | 205 3/8" |
| Assembled Width | 89 3/4" |
| Assembly | Assembly Required |
| Base Length | 239 3/4" |
| Base Width | 89 3/4" |
| Batteries Included | No |
| Beam Height | 12 5/16" , 12.31" |
| Beam Length | 240" |
| Capacity | 6000 lbs. |
| Caster Dia. | 8" |
| Caster Lock | Yes |
| Caster Material | Phenolic |
| Caster Width | 3" |
| Caster/wheel Locking | Yes |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Contains Hazardous Material Or Is Aerosol | No |
| Features | Heavy Duty Welded Steel Construction For Long Lasting Use |
| Flange Width | 6 1/2" |
|---|---|
| Frame Material | Steel |
| Height | 205 3/8" |
| I Beam Height | 127" to 193" |
| I Beam Length | 240" |
| Increment Height Adjustment | 6" |
| Length | 239 3/4" |
| Material | Steel |
| Max. Clearance | 193" |
| Max. Overall Height | 205 3/8" |
| Min. Clearance | 127" |
| Minimum Clearance | 127" |
| No. Of Casters/wheels | 4 |
| Number Of Casters | 4 |
| Origin Criterion | B |
| Under I Beam Usable Height | 127" to 193" |
| Usable Beam Length | 209 3/4" |
| Usable Travel Distance | 209 3/4" |
| Wheel Dia. | 8" |
| Wheel Material | Phenolic |
| Wheel Width | 3" |
| Width | 89 3/4" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 228.6 |
| HS Code | 8426190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 414.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)