-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Media Bottle |
|---|---|
| Autoclavable | Yes |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 54.4 mm |
| Body Material | PETG |
| Bottle Type | Media |
| Capacity | 4.22 fl. oz. |
| Capacity - Ml | 125 mL |
| Capacity - Oz | 4.22 fl. oz. |
| Clarity | Transparent |
| Closure | 38 to 430 |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Material | Polypropylene |
| Depth | 54.4 mm |
| Graduated | Yes |
| Graduation Increments - Metric | 25 mL |
|---|---|
| Height | 103.7 mm |
| Height Including Cap | 109.4 mm |
| Material | PETG |
| Maximum Graduation - Metric | 125 mL |
| Min. Graduation - Metric | 25 mL |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Depth - Metric | 54.4 mm |
| Overall Height - Metric | 109.4 mm |
| Overall Width - Metric | 54.4 mm |
| Quantity | 24 |
| Screw Closure Size | 38 mm to 430 mm |
| Shape | Square |
| Special Features | Can Be Re-Sterilized, Dnase- And Rnase-Free, Excellent Gas Barrier Properties, Ensuring Ph Stability, Leak Free Performance Ensures Suitability For Transport And Storage Applications, Molded Graduations Provide Volume Guidelines |
| Sterile/non-sterile | Sterile |
| Width | 54.4 mm |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 48.26 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 7.425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)