-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Media Bottle |
|---|---|
| Autoclavable | Yes |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 40 mm |
| Body Material | PETG |
| Bottle Type | Media |
| Capacity | 2.02 fl. oz. |
| Capacity - Ml | 60 mL |
| Capacity - Oz | 2.02 fl. oz. |
| Clarity | Transparent |
| Closure | 24 to 415 |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Material | Polypropylene |
| Graduated | Yes |
| Graduation Increments - Metric | 10 mL |
|---|---|
| Height | 80 mm |
| Height Including Cap | 83.1 mm |
| Material | PETG |
| Maximum Graduation - Metric | 60 mL |
| Minimum Graduation - Metric | 10 mL |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height - Metric | 83.1 mm |
| Overall Width - Metric | 40 mm |
| Quantity | 24 |
| Screw Closure Size | 24 mm to 415 mm |
| Shape | Square |
| Special Features | Can Be Re-Sterilized, Dnase- And Rnase-Free, Excellent Gas Barrier Properties, Ensuring Ph Stability, Leak Free Performance Ensures Suitability For Transport And Storage Applications, Molded Graduations Provide Volume Guidelines |
| Sterile/non-sterile | Sterile |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 37.47 |
| Width (cm) | 5.72 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 10.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)