-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Media Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Material | PETG |
| Bottle Type | Media |
| Capacity | 16.9 fl. oz. |
| Capacity - Ml | 500 mL |
| Capacity - Oz | 16.9 fl. oz. |
| Clarity | Transparent |
| Closure | 38 to 430 |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | Polypropylene |
| Closure Type | Screw On |
| Graduated | No |
|---|---|
| Graduation Increments | Not Applicable |
| Graduation Range | Not Specified |
| Height | 177.7 mm |
| Height Including Cap | 177.7 mm |
| Includes Closure | Yes |
| Material | PETG |
| Mouth Size | Wide |
| Overall Height - Metric | 177.7 mm |
| Quantity | 12 |
| Screw Closure Size | 38 mm to 430 mm |
| Shape | Square |
| Special Features | DNase-And RNase-Free, Excellent Gas Barrier Properties, Ensuring pH Stability, Leak Free Performance Ensures Suitability for Transport And Storage Applications, Molded Graduations Provide Volume Guidelines, Can Be Re-Sterilized |
| Sterile/non-sterile | Sterile |
| Width | 73 mm |
| Height (cm) | 17.77 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 7.3 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)