-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 2HTX4, 2HTX5, 3UK48, 3UK51, 3UK53, 4EKR2, 4EKT9, 4EKU2, 4EKU5, 5LE97, 5LU11, 5LU12 |
| Compatible With Manufacturer Model Number | 8210G002DC24/DCD |
| For Use With Mfr. Model Number | 8210G001, 8210G002, EF8210G002 |
|---|---|
| Includes | Cap Retaining, Clip Retaining, Core Assembly, Diaphragm/Seat Assembly And O-Rings, Solenoid Base Sub-Assembly, Spring Snap On, Washer Spring |
| Product Type | Valve Repair Kit |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 6.1 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)