-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 3UK79, 3UK80, 4EKN4 |
| Compatible With Manufacturer Model Number | 8210G022, EF8210G022 |
| For Use With Grainger Item Number | 4EKN4, 3UK79, 3UK80 |
|---|---|
| For Use With Mfr. Model Number | 8210G022 24/60, 8210G022 120/60, 110/50, EF 8210G022 120/60, 110/50 |
| Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs |
| Product Type | Valve Repair Kit |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 9.14 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)