-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 3UK58, 3UK59, 4EKV3, 4ELG7 |
| Compatible With Manufacturer Model Number | 8210G003, EF8210G003, JKF8210G003, SC8210G003 |
| For Use With Grainger Item Number | 3UK58, 3UK59, 4ELG7, 4EKV3 |
|---|---|
| For Use With Mfr. Model Number | 8210G003 120/60,110/50, EF 8210G003 120/60,110/50, SC 8210G003 120/60,110/50, JKF 8210G003 120/60,110/50 |
| Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs |
| Product Type | Valve Repair Kit |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)