-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Manufacturer Model Number | 110/50D, 8210B020AC |
| For Use With Grainger Item Number | 3UK18, 3UK19 |
| For Use With Mfr. Model Number | 8210B021 120/60,110/50, 8210B020 120/60,110/50 JC |
|---|---|
| Includes | Bonnet, Core Assembly, Core Tube Assembly, Diaphragm, Seat, Springs |
| Product Type | Valve Repair Kit |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 5.59 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)