-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 3UK70, 3UK72, 3UK73, 3UK75, 4EKV4, 4EKV6, 4EKV7, 4ELF1, 4ELH1 |
| Compatible With Manufacturer Model Number | 8210G009, EF8210G009, JKF8210G009, SC8210G009 |
| For Use With Grainger Item Number | 3UK70, 3UK72, 3UK73, 3UK75, 4EKV6, 4EKV7, 4ELF1, 4ELH1, 4EKV4 |
|---|---|
| For Use With Mfr. Model Number | 8210G009 24/60, 8210G009 24/60, 8210G009 120/60, 110/50, 8210G009 240/60, 220/50, 8210G009 240/60, 220/50, EF 8210G009 120/60, 110/50, HT 8210G009 120/60, 110/50, SC 8210G009 120/60, 110/50, JKF 8210G009 120/60, 110/50 |
| Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs |
| Product Type | Valve Repair Kit |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 9.4 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)