-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 2HTX4, 3UK48, 3UK50, 3UK51, 3UK53, 3UK54, 3UK56, 3UK57, 4EKR2, 4EKR3, 4EKU2, 4EKU5, 4ELE8, 4ELG8, 6FAY8 |
| Compatible With Manufacturer Model Number | OFST8210G001EMBAC24/60 |
| For Use With Grainger Item Number | 2HTX4, 3UK48, 3UK50, 3UK51, 3UK53, 3UK54, 3UK56, 3UK57, 4EKR2, 4EKU2, 4EKU5, 4ELE8, 4ELG8, 4EKR3, 6FAY8 |
|---|---|
| For Use With Mfr. Model Number | 8210G002 24/60, 8210G002 24/60, 8210G001 24/60, 8210G001 120/60, 110/50, 8210G002 120/60, 110/50, 8210G002 240/60, 220/50, 8210G002 480/60, 440/50, 8210G002 240/60, 220/50, 8210G001 240/60, 220/50, SC8210G001120/60, 110/50A, EF 8210G001 120/60, 110/50, EF 8210G00 |
| Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs |
| Product Type | Valve Repair Kit |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 9.4 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1013 |
The set includes cap, clip, springs, core tube assembly, O-rings, diaphragm / seat assembly, core assembly & instructions.
ASCO 8210G002 24/60, 8210G001 24/60, 8210G001 120/60, 110/50, 8210G002 120/60, 8210G002 240/60, 220/50, 8210G002 480/60, 440/50, 8210G001 240/60, SC8210G001120/60, 110/50A, EF 8210G001 120/60, EF 8210G002 120/60, HT 8210G002 120/60, SC 8210G002 120/60 and JSF 8210G002 120/60 valves are compatible with this item.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)