-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 3UK60, 3UK61, 3UK62, 3UK63, 3UK68, 3UK69, 4EKN7, 4EKN8, 4EKP1, 4EKP7, 4EKR1, 4ELE9, 4ELG9 |
| Compatible With Manufacturer Model Number | 8210G004, 8210G008, EF8210G004, EF8210G008, JKF8210G004, SC8210G004 |
| For Use With Grainger Item Number | 3UK60, 3UK61, 3UK62, 3UK63, 3UK68, 3UK69, 4EKN8, 4EKP1, 4EKN7, 4EKR1, 4ELE9, 4ELG9, 4EKP7 |
|---|---|
| For Use With Mfr. Model Number | 8210G004 24/60, 8210G008 24/60, 8210G004 24/60, 8210G004 120/60, 110/50, 8210G004 240/60, 220/50, 8210G008 120/60, 110/50, 8210G008 120/60, 110/50, 8210G004 240/60, 220/50, EF 8210G004 120/60, 110/50, EF 8210G008 120/60, 110/50, HT 8210G004 120/60, 110/50, SC 821 |
| Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs |
| Product Type | Valve Repair Kit |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 9.14 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)