-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Filter System |
|---|---|
| Application | Under Sink |
| Color | White |
| Compatible Mfr. Model Number | Apdws 80/90 |
| Connection Size | 1/4" |
| Connection Type | Quick Connect |
| Depth | 3 1/4" |
| Filter Media | Carbon |
| Flow Rate | 0.6 GPM |
| Height | 15 3/4" |
| Housing Material | Polypropylene |
| Includes | Faucet Connections, Hardware, Pipe Connections |
| Includes Gauge | No |
| Includes Valve | No |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 100°F |
| Micron Rating | 0.5 µm |
| Min. Pressure | 25 psi |
| Minimum Temperature | 40°F |
| Number Of Cartridges Required | 2 |
| Overall Depth | 3 1/4" |
| Overall Height | 15 3/4" |
| Overall Width | 10 7/8" |
| Reduces | Chlorine Taste, Odor, Cyst, Dirt, Lead, Methyl Tertiary Butyl Ether (Mtbe), Rust, Volatile Organic Compounds (Vocs) |
| Removes Particle Size Down To | 0.5 µm |
| Service Life | 625 gal. |
| Width | 10 7/8" |
| Standards | NSF 42, NSF 53 |
| Height (cm) | 40.01 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 27.61 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.96 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)