-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Filter System |
|---|---|
| Application | Under Sink |
| Color | White |
| Compatible Mfr. Model Number | 3Mff101 |
| Compatible With Grainger Part Number | 6DWP1 |
| Connection Size | 3/8" |
| Connection Type | NPT |
| Filter Media | Carbon |
| Flow Rate | 2.5 GPM |
| Head Material | Polypropylene |
| Height | 16" |
| Housing Material | Polypropylene |
| Includes | Filter Cartridge (Mfr. No. 3Mff101) |
| Includes Gauge | No |
| Includes Valve | No |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
| Micron Rating | 0.5 µm |
| Min. Pressure | 25 psi |
| Minimum Temperature | 40°F |
| Number Of Cartridges Required | 1 |
| Overall Height | 16" |
| Overall Width | 4 1/2" |
| Reduces | Chlorine Taste, Odor, Cyst, Lead |
| Removes Particle Size Down To | 0.2 µm |
| Service Life | 6000 gal. |
| Width | 4 1/2" |
| Standards | NSF 42, NSF 53 |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 11.43 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)