-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Filter System |
|---|---|
| Application | Whole House |
| Color | Blue |
| Compatible With Grainger Part Number | 10U924 |
| Connection Gender | Female |
| Connection Size | 1" |
| Connection Type | NPT |
| Depth | 4 1/2" |
| Filter Media | Carbon |
| Flow Rate | 20 GPM |
| Head Material | Stainless Steel |
| Height | 25" |
| Housing Material | Plastic |
| Includes | Filter Cartridge (Mfr. No. 10U924) |
| Includes Gauge | No |
| Includes Valve | Yes |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 100°F |
| Micron Rating | 5 µm |
| Min. Pressure | 25 psi |
| Minimum Temperature | 40°F |
| Number Of Cartridges Required | 1 |
| Overall Depth | 5" |
| Overall Height | 5" |
| Overall Width | 5" |
| Pressure Drop | 4 psi |
| Reduces | Chlorine Taste, Odor, Particulates, Rust, Scale |
| Removes Particle Size Down To | 5 µm |
| Service Life | 100000 gal. |
| Standards | Fda Cfr-21, Nsf 42 |
| Width | 4 1/2" |
| Height (cm) | 73.03 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.88 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1161 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)