-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Cartridge |
|---|---|
| Application | Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration For Drinking Water And Hydration, Water Filtration For Pets, Water Filtration For Refrigerator Dispensing And Ice Making, Water Filtration In The Bathroom For Drinking And Brushing Teeth |
| Compatible Mfr. Model Number | Ap Easy Complete |
| Connection Size | 1/4" |
| Filter Media | Carbon |
| Fits Brand | Aqua-Pure |
| Flow Rate | 0.8 GPM |
| For Use With | Under Sink Dedicated Faucet Water Filter |
| Height | 8 7/8" |
| Material | Carbon |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 100°F |
| Microns | 0.5 µm |
| Minimum Pressure | 25 psi |
| Minimum Temperature | 40°F |
| Overall Height | 11 5/8" |
| Reduces | Cyst, Lead, Mercury, Particulates, Volatile Organic Compounds (VOCs) |
| Series | Aqua-Pure |
| Service Life | 750 gal. |
| Height (cm) | 31.24 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)