-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Cartridge |
|---|---|
| Fits Brand | Aqua-Pure |
| Flow Rate | 2 GPM |
| Height | 11.9" |
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
|---|---|
| Microns | 0.5 µm |
| Outside Dia. | 3.187" |
| Reduces | Chlorine Taste And Odor, Cyst And Sediment |
| Service Life | 2000 gal. |
Aqua-Pure C-CYST-FF replacement filter cartridge is used with AP Easy Cyst-FF systems for water purification. This filter can be easily installed under kitchen / bathroom sinks in hospitals, restaurants and offices.
| Height (cm) | 37.34 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 10.67 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.765 |
Aqua-Pure replacement filter cartridge can handle flow rates up to 1.5 GPM.
125 psi
40 to 100 degrees Fahrenheit
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)