-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Regulator |
|---|---|
| Body Material | Aluminum, Zinc |
| Flow Rating | 480 SCFM |
| Inlet Pipe Size | 1" |
| Length | 7.26" |
| Material | Aluminum |
| Mfr. Series | R17 Series |
|---|---|
| Overall Height | 7 1/4" |
| Pressure Rating | 5 psi to 125 psi |
| Temp. Rating | -30°F to +175°F |
| Width | 4 1/4" |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.476 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)