-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Regulator |
|---|---|
| Flow Rating | 440 SCFM |
| Inlet Pipe Size | 1 1/2" |
| Length | 7.26" |
| Material | Aluminum |
| Mfr. Series | R17 Series |
|---|---|
| Pressure Rating | 5 psi to 125 psi |
| Temp. Rating | -30°F to +175°F |
| Width | 4 1/4" |
Dixon R17-B00R FRL jumbo regulator is used in pneumatic systems to regulate compressed air pressure. It delivers flow rates up to 440 SCFM.
| Height (cm) | 18.4 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.08 |
It has an inlet pressure of 300 psi at an ambient temperature of 70 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)