-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Regulator |
|---|---|
| Flow Rate | 2000 SCFM |
| Inlet Pressure | 450 psi |
| Max. Temp. | 175°F |
|---|---|
| Port Size | 2" |
| Pressure Range | 5 psi to 125 psi |
| Height (cm) | 24.7 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 15.2 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 3.987 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)