-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Cartridge |
|---|---|
| Application | Drinking Fountains, Under Sink |
| Compatible Mfr. Model Number | 3Mff100 |
| Compatible With Grainger Part Number | 6DWP0 |
| Connection Size | 3/8" |
| Features | Advanced Triple Stage Filtration Process To Help Provide Cleaner, Clearer, Better Tasting Drinking Water, Design Allows For Fast And Easy Change Outs Without Having To Contact The Filter Media Or The Need For A Filter Wrench |
| Filter Media | Carbon |
| Fits Brand | Aqua-Pure |
| Flow Rate | 2.5 GPM |
| For Use With | Under Sink Full Flow Drinking Water Filter System |
| Height | 4 1/2" |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
| Micron Rating | 0.2 µm |
| Microns | 0.5 µm |
| Outside Dia. | 4 1/2" |
| Overall Height | 14 3/4" |
| Reduces | Sediment |
| Service Life | 6000 gal. |
| Standards | NSF 42, NSF 53 |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 57.4 |
| Width (cm) | 12.7 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)