-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fork Extension |
|---|---|
| Assembled Depth | 66 1/8" |
| Assembled Height | 4 9/16" |
| Assembled Weight | 98 lbs. |
| Assembled Width | 6 3/8" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 4000 lbs. |
| Certification Indicator | D |
| Color | Yellow |
| Depth | 40 3/25" |
| For Fork Thickness | 2" |
| For Fork Width | 4 1/2" |
| Fork Length | 63" |
|---|---|
| Fork Width | 4" |
| Hazardous Material | No |
| Height | 4.531" |
| Length | 66 1/8" |
| Ltl Freight | Parcel |
| Material | Steel |
| Material Thickness | 0.31" |
| Mount Type | Loop Style |
| Mounting | Loop Style |
| Origin Criterion | B |
| Width | 5 1/8" |
| Warranty | 90 Days |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 170.18 |
| Width (cm) | 17.78 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)