-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Angle Stock |
|---|---|
| Color | Dark Gray |
| Corners | Square |
| Corrosion And Chemical Resistance | Excellent |
| Degree Of Bend | 90° |
| Finish | Smooth |
| Friction Rating | Not Slippery |
| Grade | Standard |
| Impact Strength | 2.2 lbs.-ft./in. |
| Impact Strength Rating | Poor |
| Leg Length Tolerance | -0.125" to +0.125" |
| Length | 5 ft. |
| Length Tolerance | 0" to +0.06" |
| Machinability | Fair |
| Material | PVC |
| Maximum Temperature | 140°F |
| Minimum Temperature | 5°F |
| Plastic Clarity | Opaque |
|---|---|
| Plastic Hardness | 74D |
| Plastic Hardness Rating | Medium |
| Plastic Length | 5 ft. |
| Plastic Length Tolerance | -1" to +1" |
| Plastic Thickness | 0.1875" |
| Plastic Thickness Tolerance | -0.063" to +0.063" |
| Pressure | 7300 psi |
| Shape | Angles |
| Temp. Range | +5°F to +140°F |
| Tensile Strength Rating | Good |
| Thickness | 1/4" |
| Thickness Tolerance | -0.063" to +0.063" |
| Uv Resistant | No |
| Water Absorption Rating | Good |
| Wear Factor | Fair |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 5.08 |
| HS Code | 3916200091 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)