-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap On Conveyor Guide Rail |
|---|---|
| Bottom Opening Width | 1/16" |
| Color | White |
| Corrosion And Chemical Resistance | Good |
| Friction Coefficient | 0.12 |
| Friction Rating | Very Slippery |
| Grade | Standard |
| Impact Strength | No Break |
| Impact Strength Rating | Excellent |
| Inside Height | 3/8" |
| Inside Width | 1/8" |
| Length | 10 ft. |
| Length Tolerance | 0" to +0.125" |
| Machinability | Good |
| Material | Uhmw Polyethylene |
| Max. Temp. | 180°F |
| Min. Temp. Rating | -22°F |
| Minimum Temperature | -22°F |
| Plastic Clarity | Opaque |
|---|---|
| Plastic Density | 0.0339 lbs.-cu. ft. |
| Plastic Hardness | 66D |
| Plastic Hardness Rating | Medium |
| Plastic Height | 1/2" |
| Plastic Length | 10 ft. |
| Plastic Length Tolerance | 0" to 0.125" |
| Plastic Width | 1/3" |
| Radius | 5/32" |
| Shape | Snap Ons |
| Tensile Strength | 5800 psi |
| Tensile Strength Rating | Good |
| Top Opening Width | 1/8" |
| Uv Resistant | No |
| Water Absorption | 0.01% |
| Water Absorption Rating | Excellent |
| Wear Factor | Excellent |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.64 |
| HS Code | 3916100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)