-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Stock |
|---|---|
| Color | Dark Gray |
| Corners | Square |
| Corrosion And Chemical Resistance | Excellent |
| Degree Of Bend | 90° |
| Finish | Smooth |
| Friction Rating | Not Slippery |
| Grade | Standard |
| Impact Strength | 2.2 lbs.-ft./in. |
| Impact Strength Rating | Poor |
| Leg Length | 3/4" x 1 1/2" |
| Leg Length Tolerance | -0.125" to +0.125" |
| Length | 5 ft. |
| Length Tolerance | 0" to +0.06" |
| Machinability | Fair |
| Material | PVC |
| Maximum Temperature | 140°F |
| Minimum Temperature | 5°F |
|---|---|
| Plastic Clarity | Opaque |
| Plastic Hardness | 74D |
| Plastic Hardness Rating | Medium |
| Plastic Length | 5 ft. |
| Plastic Length Tolerance | -1" to +1" |
| Plastic Thickness | 0.0625" |
| Plastic Thickness Tolerance | -0.002" to +0.002" |
| Shape | Angles |
| Temp. Range | +5°F to +140°F |
| Tensile Strength | 7300 psi |
| Tensile Strength Rating | Good |
| Thickness Tolerance | -0.002" to +0.002" |
| Uv Resistant | No |
| Water Absorption Rating | Good |
| Wear Factor | Fair |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.9 |
| HS Code | 3916200091 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)