-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Stock |
|---|---|
| Alloy Type | 6061 |
| Angle | 90° |
| Brinell Hardness | 95 |
| Finish | Smooth Unpolish |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Tempered |
| Inside Leg Length | 1 7/8" |
| Leg Length | 2" |
| Leg Length Tolerance | -0.024" to +0.024" |
| Leg Thickness | 1/8" |
| Length | 4 ft. |
| Length Tolerance | -4" to +4" |
| Material | Aluminum |
|---|---|
| Material Grade | Grade 6061 |
| Mechanical Finish | Mill |
| Outside Leg Length | 2" |
| Overall Length | 4 ft. |
| Standards | Ams Qq-A-200, Astm B308 |
| System Of Measurement | Imperial |
| Temper | T6 |
| Tensile Strength | 45000 psi |
| Thickness | 1/8" |
| Thickness Tolerance | -0.007" to +0.007" |
| Typical Hardness | HRC 95 |
| Yield Strength | 40000 psi |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 5.08 |
| HS Code | 7604291000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)