-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Angle Stock |
|---|---|
| Alloy Type | 6061 |
| Angle | 90° |
| Brinell Hardness | 95 |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Tempered |
| Inside Leg Length | 1 3/8" |
| Leg Length | 1 1/2" |
| Leg Length Tolerance | -0.014" to +0.014" |
| Leg Thickness | 1/8" |
| Length | 8 ft. |
| Length Tolerance | -8" to +8" |
| Material | Aluminum |
|---|---|
| Material Grade | Grade 6061 |
| Mechanical Finish | Mill |
| Outside Leg Length | 1 1/2" |
| Overall Length | 8 ft. |
| Standards | Ams Qq-A-200, Astm B308 |
| System Of Measurement | Imperial |
| Temper | T6 |
| Tensile Strength | 45000 psi |
| Thickness | 1/8" |
| Thickness Tolerance | -0.007" to +0.007" |
| Typical Hardness | HRC 95 |
| Yield Strength | 40000 psi |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 3.81 |
| HS Code | 7604291000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)