-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap On Conveyor Guide Rail |
|---|---|
| Color | White |
| Inside Height | 3/8" |
| Inside Width | 1/4" |
| Length | 10 ft. |
| Length Tolerance | 0" to +0.125" |
| Material | UHMW |
|---|---|
| Max. Temp. | 180°F |
| Min. Temp. Rating | -22°F |
| Overall Width | 1/2" |
| Tensile Strength | 5800 psi |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.64 |
| HS Code | 3916100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)