-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cover Clip |
|---|---|
| Color | Ivory |
| Cover Type | Snap On, Atching |
| For Use With | 2000D Fittings, 2300 Fittings, 400 Fittings, 800 Fittings |
| Length | 5 1/2" |
| Material | PVC |
| Mounting | Snap On |
| Mounting Style | Snap On |
|---|---|
| Number Of Channels | 1, 2 |
| Raceway Type | 2300 Series |
| Series | 2300 Series |
| Standards | Complies With Flammability Requirements Of Ul-5A, File E90378 Guide Rjtx, Fittings: File E90377 Guide Rjyt, Meets Article 388 Of Nec, Meets Section 12-2600 Of Cec, Rohs, Ul Listed For Up To 600V |
| Type | Non Metallic |
| Width | 2 1/4" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 5.72 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)