-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Entrance End Fitting |
|---|---|
| Color | Ivory |
| Features | 1/2" And 3/4" Trade Size Knockouts On End And 1/2 In, 3/4" And 1" Trade Size Knockouts On Bottom, For Connecting 2300 Raceway With 1/2 In, 3/4" And 1" Trade Size Conduit Or Armored Cable |
| For Use With | 2300 Raceways |
| Height | 2" , 3/4" |
| Includes | Entrance End Fitting |
| Length | 4 1/2" |
| Material | Non Metallic |
| Mounting | Snap On |
|---|---|
| Mounting Style | Snap On |
| Number Of Channels | 1 |
| Raceway Type | Non Metallic |
| Series | 2300 Series |
| Type | 2300 Series |
| Width | 2 1/2" , 2 1/4" |
| Standards | CULUS LISTED |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.35 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)