WIREMOLD 2318 External Elbow 2300 Series Ivory

Item: AD7WPH
Model: 2318
Cross Ref: 4GVT4
12 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$6.09
10% off
$5.48 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 1.9
Length (cm) 6.35
Width (cm) 6.35
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.0225

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site