-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mushroom Knob |
|---|---|
| Color | Black |
| Diameter | 0.75" |
| Finish | Matte Black |
| Material | Thermoplastic |
| Overall Length | 1.22" |
|---|---|
| Screw Length | 0.39" |
| Style | Novo Grip |
| Thread Size | M4 |
| Type | External Thread, Stainless Steel Components |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 2.54 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)