-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mushroom Knob |
|---|---|
| Color | Gray |
| Diameter | 3/4" |
| Features | High Ergonomic Functionality, Novo Grip |
| Finish | Matte |
| Handle Material | Stainless Steel, Thermoplastic |
| Handle Type | Mushroom |
|---|---|
| Material | Thermoplastic |
| Overall Length | 0.83" |
| Style | Novo Grip |
| Tap Type | Blind Hole |
| Thread Type | Internal |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 2.03 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)