-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Bristle Brush |
|---|---|
| Abrasive Material | Ceramic Aluminum Oxide |
| Arbor Size | 1.25" |
| Brush Type | Curved Bristles |
| Color | Blue |
| Diameter | 7.625" |
|---|---|
| Face Width | 1" |
| Grit | 400 |
| Max. Rpm | 6000 |
| Type | Type T-C |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.1 |
| HS Code | 6804226000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.51 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)