-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Bristle Brush |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Ceramic Aluminum Oxide |
| Arbor Hole Size | 1" |
| Arbor Size | 1" |
| Bristle Material | Ceramic |
| Bristle Type | Type C |
| Brush Diameter | 6" |
| Brush Type | Radial Bristle Brush |
| Color | White |
|---|---|
| Compatible Tool Type | Bench Grinder, Pedestal Grinder |
| Connector Type | Unthreaded Hole |
| Diameter | 6" |
| Face Width | 7/16" |
| Grit | 120 |
| Max. Rpm | 6000 RPM |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
| Type | Curved Bristles , T C |
3M 33212 Scotch-Brite radial bristle brush is used for surface preparation, deburring, polishing and finishing tasks. Their unique radial bristle design allows for efficient cleaning and detailing on intricate surfaces, corners and contours where traditional brushes may struggle. It is ideal for metalworking, automotive, aerospace and woodworking.
| Height (cm) | 17.53 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 16.76 |
| HS Code | 6804226000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Yes, conformability allows the abrasive to stay in contact with oddly shaped parts, making this brush ideal for robotic finishing.
Yes, this 3M brush can be used with bench motors for general purpose cleaning applications.
To prolong the brush's lifespan, it's advisable to clean it regularly after use to remove any debris or buildup. Additionally, storing the brush in a dry and clean environment can help prevent premature wear and damage.
Compared to other methods like sanding or abrasive blasting, the radial bristle brush offers a more controlled and precise approach, minimising material removal while achieving desired surface preparation and finishing results.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)