-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Bristle Brush |
|---|---|
| Abrasive Material | Ceramic |
| Arbor Hole Size | 1" |
| Arbor Size | 1" |
| Bristle Material | Ceramic |
| Bristle Type | Type C |
| Brush Diameter | 6" |
| Brush Type | Radial Bristle Brush |
| Color | Green |
| Compatible Tool Type | Bench Grinder, Pedestal Grinder |
|---|---|
| Connector Type | Unthreaded Hole |
| Diameter | 6" |
| Face Width | 7/16" |
| Max. Rpm | 6000 RPM |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
| Series | BB-ZB Series |
| Type | Curved Bristles , T C |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 16.76 |
| HS Code | 6805305000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)