-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Face Sledge Hammer |
|---|---|
| Dead Blow Hammer | No |
| Double Faced | Yes |
| Face Dia. | 3" |
| Face Diameter | 2 1/4" |
| Face Shape | Round |
| Features | Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology |
| Grip Material | Rubber |
| Grip Style | Textured |
| Grip Type | Textured |
| Hammer Type | Sledge Hammer |
| Handle Color | Black |
| Handle Design | Nonslip Grip |
| Handle Length | 24" |
|---|---|
| Handle Material | Steel |
| Head Color | Green |
| Head Length | 6" |
| Head Material | Steel |
| Head Weight | 12 lbs. |
| Head Width | 3" |
| Non-sparking | No |
| Overall Length | 26" |
| Replaceable Handle | No |
| Tether Capable | Tether Capable |
| Tether Ready | Yes |
Wilton Tools 21224 sledge hammer delivers powerful blows to break through concrete, stone or other tough materials. This sledge hammer is designed with a durable head and a sturdy handle, ensuring reliability and safety on the job site. it is ideal for driving stakes, splitting logs or reshaping metal.
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 62.99 |
| Width (cm) | 19.05 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 7.02 |
The round face shape provides versatility, allowing for both focused and broad strikes, making it suitable for various demolition tasks.
Always wear appropriate personal protective equipment, including safety glasses, gloves, and hearing protection. Maintain a firm grip on the handle, keep bystanders at a safe distance and ensure secure footing.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)