-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Face Sledge Hammer |
|---|---|
| Dead Blow Hammer | No |
| Double Faced | Yes |
| Face Dia. | 1 1/2" |
| Face Shape | Round |
| Features | Ergonomic Handle, Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology |
| Grip Material | Rubber |
| Grip Style | Textured |
| Grip Type | Textured |
| Hammer Type | Sledge Hammer |
| Handle Color | Black |
| Handle Design | Nonslip Grip |
| Handle Length | 12" |
|---|---|
| Handle Material | Steel |
| Head Color | Green |
| Head Length | 4" |
| Head Material | Steel |
| Head Weight | 2.5 lbs. |
| Head Width | 2" |
| Non-sparking | No |
| Overall Length | 12" |
| Replaceable Handle | No |
| Tether Capable | Tether Capable |
| Tether Ready | Yes |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 10.41 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.665 |
This Wilton sledge hammer has a lanyard hole for hanging the hammer or securing it to the wrist or a stationary object.
Wilton 20212 sledge hammer is incorporated with the Unbreakable Handle Technology that features steel core construction to eliminate breaking during overstrike.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)