WILTON TOOLS WL9-22030 Sledge Hammer, 20 lb Forged Steel Head, Non-slip Grip

Item: AB6LNA
Model: WL9-22030
Cross Ref: 21XU65
Check Availability
In Stock

Get it by Monday, Mar 2

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$438.90
5% off
$416.96 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Double Face Sledge Hammer
Face Dia. 3"
Face Shape Round
Grip Style Textured
Hammer Type Sledge Hammer
Handle Color Black
Handle Design Nonslip Grip
Handle Material Steel
Head Color Green
Head Length 7"
Head Material Steel
Head Weight 20 lbs.
Head Width 3"
Non-sparking No
Overall Length 32"
Replaceable Handle No
Tether Capable Not Tether Capable

Product Details

Wilton Tools 22030 BASH sledge hammer is designed for use in demolition, construction and heavy-duty tasks. This 20 lb sledge hammer has a long handle and a large flat head to deliver powerful blows to concrete, wood and steel.

Shipping Information

Height (cm) 8.89
Length (cm) 81.28
Width (cm) 22.86
HS Code 8205206000
Country Of Origin MX
Weight (kg) 11.25

Features

  • This sledge hammer has a Green Head Hi-Vis drop forged 46 HRC steel head for heavy endurance.
  • It features an unbreakable steel-core handle technology to prevent breaking during overstrikes, making it ideal for demolition applications.
  • This 20 lb sledge hammer is equipped with an anti-vibe tapered neck to absorb shock loads and vibrations for reduced operator fatigue.
  • It comes with a non-slip grip vulcanised rubber handle for a secure grip and a safety plate for preventing head dislodging.

Frequently Asked Questions

How do I maintain Wilton Tools 22030 sledge hammer?

  • Keep the head and handle clean and dry to prevent corrosion and rust.
  • The hammer needs to be inspected regularly to detect wear or damage. It needs to be replaced if any deformities are found.

What safety precautions should be taken while using this 20 lb sledge hammer?

  • Wear safety goggles, gloves and steel-toed boots to ensure protection from flying debris.
  • Do not overstrike the hammer and avoid using it on hard surfaces.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site