-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Face Sledge Hammer |
|---|---|
| Dead Blow Hammer | No |
| Double Faced | Yes |
| Face Dia. | 2 1/4" |
| Face Shape | Round |
| Features | Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology |
| Grip Material | Rubber |
| Grip Type | Textured |
| Hammer Type | Sledge Hammer |
| Handle Color | Black |
| Handle Design | Nonslip Grip |
| Handle Length | 36" |
| Handle Material | Steel |
|---|---|
| Head Color | Green |
| Head Length | 6" |
| Head Material | Steel |
| Head Weight | 12 lbs. |
| Head Width | 3" |
| Non-sparking | No |
| Overall Length | 38" |
| Replaceable Handle | No |
| Tether Capable | Tether Capable |
| Tether Ready | Yes |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 91.95 |
| Width (cm) | 18.54 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.01 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)