-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Face Sledge Hammer |
|---|---|
| Dead Blow Hammer | No |
| Double Faced | Yes |
| Face Dia. | 2 1/2" |
| Face Shape | Round |
| Features | Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology |
| Grip Material | Rubber |
| Grip Style | Textured |
| Grip Type | Textured |
| Hammer Type | Sledge Hammer |
| Handle Color | Black |
| Handle Design | Nonslip Grip |
| Handle Length | 24" |
|---|---|
| Handle Material | Steel |
| Head Color | Green |
| Head Length | 3" |
| Head Material | Steel |
| Head Weight | 8 lbs. |
| Head Width | 2 1/2" |
| Non-sparking | No |
| Overall Length | 26" |
| Replaceable Handle | No |
| Tether Capable | Tether Capable |
| Tether Ready | Yes |
Wilton Tools BASH sledgehammer, 20824, is designed for demolition tasks, requiring a high, amplified force. It is ideal for metalworking, demolition work, driving fence posts & stakes, fracturing stones and concrete in fire and rescue, railroads and rebar working applications.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 61.72 |
| Width (cm) | 16.51 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.995 |
A hammer is a tool that comes with a handle and a heavy head used for pounding purposes, while a sledge hammer is a long-handled hammer designed for demolition operations.
The major factors to consider while choosing sledge hammers are shaft length, weight and material. Ideally, the sledge hammer weight ranges from 2 to 20 pounds. If the application in hand is related to demolition, the user should choose heavy sledge hammers. For other applications, light to medium duty sledge hammers are ideal.
Wilton Tools Company was acquired by WMH Tool Group (Walter Meier Holding Company AG) in 2002.
Wilton Tools offers dependable clamps and vises made in the USTheir bench vise and combination pipe have a round channel to handle the most demanding clamping applications.
Since 1941, Wilton Tools, a US-based brand, has been manufacturing vises, clamps and metalworking tools for applications in the construction, automotive, metal fabrication, service & MRO and utility industries.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)