-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Face Sledge Hammer |
|---|---|
| Dead Blow Hammer | No |
| Double Faced | Yes |
| Face Dia. | 2 1/4" |
| Face Diameter | 1 7/8" |
| Face Shape | Round |
| Features | Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology |
| Grip Material | Rubber |
| Grip Style | Textured |
| Grip Type | Textured |
| Hammer Type | Sledge Hammer |
| Handle Color | Black |
| Handle Design | Nonslip Grip |
| Handle Length | 24" |
|---|---|
| Handle Material | Steel |
| Head Color | Green |
| Head Length | 3" |
| Head Material | Steel |
| Head Weight | 6 lbs. |
| Head Width | 2 1/4" |
| Non-sparking | No |
| Overall Length | 26" |
| Replaceable Handle | No |
| Tether Capable | Tether Capable |
| Tether Ready | Yes |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 61.72 |
| Width (cm) | 14.22 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.96 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)