-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | C-Clamp |
|---|---|
| Anvil | Flat |
| Body Color | Gray |
| Body Finish | Powder Coated |
| Body Material | Forged Steel |
| Clamping Force | 9300 lbs. |
| Clamping Pressure | 9300 lbs. |
| Color | Black |
| Duty Rating | Extra Heavy Duty |
| Finish | Powder Coat |
| Frames | Forged Steel |
| Handle Material | No |
| Handle Style | Sliding T |
| Jaw Opening - Maximum | 12 1/4" |
| Jaw Opening - Minimum | 2" |
| Jaw Pad Type | V Grooved |
| Load Capacity | 9300 lbs. |
| Max. Opening | 12 1/4" |
| Min. Opening | 2" |
|---|---|
| Min. Proof Load Test | 9300 lbs. |
| Number Of Anvils | 1 |
| Number Of Pieces | 1 |
| Number Of Spindles | 1 |
| Pad | Smooth |
| Release Mechanism | Standard Thread |
| Screws | Steel |
| Size | 12 1/4" |
| Spindle Finish | Black Oxide |
| Spindle Material | Steel |
| Spindles | Black Oxide |
| Swivel Or Fixed Pad | Swivel |
| Swivel Pad | Steel |
| Throat Depth | 6 1/4" |
| Throat Shape | Standard |
| Type | Drop Forged |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 52.58 |
| Width (cm) | 25.65 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.3225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)