-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | C-Clamp |
|---|---|
| Anvil | Flat |
| Body Color | Gray |
| Body Finish | Powder Coated |
| Body Material | Forged Steel |
| Clamping Force | 6000 lbs. |
| Clamping Pressure | 6000 lbs. |
| Color | Black |
| Duty Rating | Extra Heavy Duty |
| Finish | Powder Coat |
| Frames | Forged Steel |
| Handle Material | No |
| Handle Style | Sliding T |
| Jaw Opening - Maximum | 10" |
| Jaw Opening - Minimum | 1 1/2" |
| Jaw Pad Type | V Grooved |
| Load Capacity | 6000 lbs. |
| Min. Opening | 1 1/2" |
|---|---|
| Min. Proof Load Test | 6000 lbs. |
| Number Of Anvils | 1 |
| Number Of Pieces | 1 |
| Number Of Spindles | 1 |
| Pad | Smooth |
| Release Mechanism | Standard Thread |
| Screws | Steel |
| Size | 10 |
| Spindle Finish | Black Oxide |
| Spindle Material | Steel |
| Spindles | Black Oxide |
| Swivel Or Fixed Pad | Swivel |
| Swivel Pad | Steel |
| Throat Depth | 3 3/4" |
| Throat Shape | Standard |
| Type | Regular Duty |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 43.43 |
| Width (cm) | 18.54 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.735 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)