WILTON TOOLS WL9-14756 806 C-clamp Regular Duty 6 Inch 2-15/16 Deep

Item: AA8JUV
Model: WL9-14756
Cross Ref: 18G707 / 806
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$136.44
5% off
$129.62 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item C-Clamp
Anvil Flat
Body Color Black
Body Finish Powder Coated
Body Material Steel
Clamping Pressure 4500 lbs.
Color Black
Duty Rating Regular
Finish Powder Coat
Frames Forged Steel
Load Capacity 4500 lbs.
Min. Opening 0.0"
Min. Proof Load Test 4500 lbs.
Number Of Pieces 1
Pad Smooth
Screws Steel
Size 6
Spindle Finish Black Oxide
Spindles Black Oxide
Swivel Pad Steel
Throat Depth 2.938"

Shipping Information

Height (cm) 3.81
Length (cm) 32.77
Width (cm) 14.73
HS Code 7326908588
Country Of Origin CN
Weight (kg) 1.6875

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site