WILTON TOOLS WL9-14184 110 C-clamp Heavy Duty Forged 10 Inch 2-7/8 Deep

Item: AA8JUP
Model: WL9-14184
Cross Ref: 18G691 / 110
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$585.56
5% off
$556.28 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item C-Clamp
Anvil Flat
Body Color Gray
Body Finish Powder Coated
Body Material Forged Steel
Clamping Force 13750 lbs.
Clamping Pressure 13750 lbs.
Color Gray
Duty Rating Extra Heavy Duty
Finish Powder Coat
Frames Forged Steel
Handle Material No
Handle Style Sliding T
Jaw Opening - Maximum 10"
Jaw Opening - Minimum 6"
Jaw Pad Type Flat
Load Capacity 13750 lbs.
Max. Opening 10"
Min. Opening 6"
Number Of Anvils 1
Number Of Pieces 1
Number Of Spindles 1
Pad Smooth
Release Mechanism Standard Thread
Screws Steel
Size 10
Spindle Finish Black Oxide
Spindle Material Steel
Spindles Black Oxide
Swivel Or Fixed Pad Swivel
Swivel Pad Steel
Throat Depth 2 11/16"
Throat Shape Square
Type Heavy Duty Forged

Shipping Information

Height (cm) 4.57
Length (cm) 47.75
Width (cm) 22.86
HS Code 7326908588
Country Of Origin TW
Weight (kg) 4.185

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site