WILTON TOOLS WL9-14770 808 C-clamp Regular Duty 8 Inch 3-7/16 Deep

Item: AA8JUW
Model: WL9-14770
Cross Ref: 18G708 / 808
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$164.03
5% off
$155.83 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item C-Clamp
Anvil Flat
Body Color Gray
Body Finish Powder Coated
Body Material Forged Steel
Clamping Force 5200 lbs.
Clamping Pressure 5200 lbs.
Color Black
Duty Rating Extra Heavy Duty
Finish Powder Coat
Frames Forged Steel
Handle Material No
Handle Style Sliding T
Jaw Opening - Maximum 8"
Jaw Opening - Minimum 0"
Jaw Pad Type V Grooved
Load Capacity 5200 lbs.
Max. Opening 8"
Min. Opening 0.0"
Min. Proof Load Test 5200 lbs.
Number Of Anvils 1
Number Of Pieces 1
Number Of Spindles 1
Pad Smooth
Release Mechanism Standard Thread
Screws Steel
Size 8
Spindle Finish Black Oxide
Spindle Material Steel
Spindles Black Oxide
Swivel Or Fixed Pad Swivel
Swivel Pad Steel
Throat Depth 3 7/16"
Throat Shape Standard
Type Regular Duty

Shipping Information

Height (cm) 3.56
Length (cm) 39.88
Width (cm) 18.03
HS Code 7326908588
Country Of Origin CN
Weight (kg) 3.15

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site